This product may not be available in all locations.
STARTER 600VAC
Item #: 233123
Cat #: 8536SEO2V02S
UPC: 785901861874
Documents & Guides
SQD 8536SEO2V02S STARTER 600VAC
Sign In or Register to view pricing and more.
Overview
SQD 8536SEO2V02S STARTER 600VAC
Also known as: 785901861874, 8536SEO2V02S
Specifications
Phase: | 2 |
Poles: | 4 |
Size: | 3 |
Standards: | California Proposition 65 |
Phase: | 2 |
Size: | 3 |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)