Enclosure, JIC, NEMA 12, Continuous Hinge, 8" x 8" x 4", Wall Mount

Item #: 233081

Cat #: B080804CH

UPC: 786725331437

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Continuous Hinge, 8 Inch x 8 Inch x 4 Inch, Wall Mount, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Continuous Hinge, 8 Inch x 8 Inch x 4 Inch, Wall Mount, Steel/Gray Powder Coat
Intended for use as electrical junction boxes, terminal wiring boxes and instrument housings. Hinged door provides protection fromdust, dirt, oil and water.
Also known as: 786725331437, B080804CH

Specifications

Depth: 4 in
Width: 8 in
Height: 8 in
Material: Carbon Steel
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 4 in
Height: 8 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Width: 8 in
Material: Carbon Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)