MANUAL STARTER 277VAC

Item #: 23306

Cat #: 2510FG2P

UPC: 78590155396

Sign In or Register to view pricing and more.
Square D,MANUAL STARTER 277VAC,0.5 and 0.75 Inch Knockouts (top and bottom) Screw Clamp,0.75 hp 230 V DC-0.75 hp 115 V DC-1 hp 277 V AC-1 hp 115 V AC-1 hp 230 V AC,1 phase,16 A,230 V DC-277 V AC,F,NEMA 1 plastic standard size,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Single Unit Manual Starter,Single Unit Metal Box - General Purpose,Thermal - Melting Alloy,UL Listed - CSA Certified - CE Marked

Overview

Square D,MANUAL STARTER 277VAC,0.5 and 0.75 Inch Knockouts (top and bottom) Screw Clamp,0.75 hp 230 V DC-0.75 hp 115 V DC-1 hp 277 V AC-1 hp 115 V AC-1 hp 230 V AC,1 phase,16 A,230 V DC-277 V AC,F,NEMA 1 plastic standard size,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Single Unit Manual Starter,Single Unit Metal Box - General Purpose,Thermal - Melting Alloy,UL Listed - CSA Certified - CE Marked
FHP Manual Starter - NEMA 1 - 2P - Toggle Operated - Red Indicator - 277VAC
Also known as: 78590155396, 2510FG2P

Specifications

Type: Toggle Switch, Manual Starter, Toggle
Poles: 2
Color: Red
Volts AC: 277
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 16
Standards: California Proposition 65
Type: Toggle Switch, Manual Starter, Toggle
Color: Red
IP/NEMA Rating: NEMA 1
Amps: 16
Poles: 2
Volts AC: 277
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)