Programming Port, Cat 5e Ethernet, GFCI, 15A, 120VAC, Type 4X-IP65

Item #: 233057

Cat #: P-R2-K2RF0

UPC: 842864101482

Sign In or Register to view pricing and more.
Documents & Guides
Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, Type 4X-IP65, Size K

Overview

Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, Type 4X-IP65, Size K
GracePorts® are intended to be mounted in or on an enclosure product. Installation should be performed by a qualified technician and adhere to applicable regulatory codes. These devices are for mounting on the flat surface of enclosures having the same type of environmental ratings.
Also known as: 842864101482, P-R2-K2RF0

Specifications

Mounting: Panel
Size: K
IP/NEMA Rating: IP65, NEMA 4X
Connector Type: CAT 5E
Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4X
Size: K
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)