Range Receptacle, 50A, 125/250V, 3P3W, Grounding

Item #: 233050

Cat #: 3854-40

UPC: 785007487091

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Receptacle, Range, 30 Amp, 125/250 Volt, NEMA 14-50P, 3 Pole, 4 Wire Grounding, Bulk Pack of 40 with Snap-In Wire Clamp

Overview

Straight Blade Receptacle, Range, 30 Amp, 125/250 Volt, NEMA 14-50P, 3 Pole, 4 Wire Grounding, Bulk Pack of 40 with Snap-In Wire Clamp
Also known as: 785007487091, 3854-40

Specifications

Type: Grounding, Receptacle, Industrial Grade, Range
Volts AC: 120, 240
Color: Black
Amps: 50
NEMA Configuration: 14-50R
Type: Grounding, Receptacle, Industrial Grade, Range
Color: Black
NEMA Configuration: 14-50R
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)