Dummy Fuse - Neutral, Type H & R, 100A, 600V

Item #: 233045

Cat #: NTS-R-100

UPC: 051712316521

Documents & Guides
Dummy Fuse - Neutral, Type H & R, 100A, 600V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dummy Fuse - Neutral, Type H & R, 100A, 600V
Also known as: 051712316521, NTS-R-100

Specifications

Amps: 100
Class: R, H
Volts AC: 600
Mounting: Clip
Family / Style: NTS
Amps: 100
Volts AC: 600
Family / Style: NTS
Class: R, H
Mounting: Clip

Customer Reviews

No reviews for this product
(0)