Incandescent Lamp, 25W, 120V, G16.5, Candelabra Base
Item #: 23303
Cat #: 25G16.5C/W/BL-120V
UPC: 046135136221
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, 120 Volt, G16.5 (Globe), White, Base: Candelabra Screw, Lumens: 165, Standard Case Qty: 12 *Sylvania Part # 13622*
Overview
Incandescent Lamp, 25 Watt, 120 Volt, G16.5 (Globe), White, Base: Candelabra Screw, Lumens: 165, Standard Case Qty: 12 *Sylvania Part # 13622*
Also known as: 046135136221, 25G16.5C/W/BL-120V
Specifications
Shape: | G16-1/2 (Globe) |
Lumens: | 165 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Shape: | G16-1/2 (Globe) |
Volts AC: | 120 |
Wattage: | 25 |
Light Technology: | Incandescent |
Lumens: | 165 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)