Compact Fluorescent Lamp, 27W, PL-T, 3500K

Item #: 232981

Cat #: PL-T-32W/835/XEW/A/4P/ALTO-27W

UPC: 046677220228

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 27W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 1900, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs. *Philips Part # 220228* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 27W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 1900, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs. *Philips Part # 220228* *** Not for Sale in Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677220228, PL-T-32W/835/XEW/A/4P/ALTO-27W

Specifications

Color Rendering Index (CRI): 82
Lumens: 1900
Volts AC: 120
Wattage: 27
Shape: PL-T (Triple Tube)
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-T (Triple Tube)
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GX24q-3)
Lumens: 1900
Wattage: 27
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)