40W T5 Circline Fluorescent Lamp, 41K

Item #: 232977

Cat #: S8160

UPC: 045923081606

Sign In or Register to view pricing and more.
40 Watt; T5; Circline Fluorescent; 4100K Cool White; 82 CRI; 2GX13 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***

Overview

40 Watt; T5; Circline Fluorescent; 4100K Cool White; 82 CRI; 2GX13 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923081606, S8160

Specifications

Color Temperature: 4100 (Cool White)
Shape: T5 (Circular)
Lumens: 3300
Color Rendering Index (CRI): 82
Wattage: 40
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (2GX13)
Color Temperature: 4100 (Cool White)
Lumens: 3300
Wattage: 40
Dimmable: No
Shape: T5 (Circular)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Base: 4-Pin (2GX13)

Customer Reviews

No reviews for this product
(0)