![4" Square Box, Welded, Metallic, Vertical Bracket, 2-1/8" Deep 4" Square Box, Welded, Metallic, Vertical Bracket, 2-1/8" Deep](https://rexel-cdn.com/products/image.jpg?i=374B50BD-C043-4EE6-A72F-05BF2608343B&f=420)
4" Square Box, Welded, Metallic, Vertical Bracket, 2-1/8" Deep
Item #: 23296
Cat #: 4SRDVB-PL
UPC: 687855468683
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Vertical Bracket, Depth: 2-1/8 Inch, Side Knockouts: (3) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (4) 21/32 Inch, Cubic Inches: 30.3
Overview
4 Inch Square Box, Welded, Metallic, Vertical Bracket, Depth: 2-1/8 Inch, Side Knockouts: (3) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (4) 21/32 Inch, Cubic Inches: 30.3
Also known as: 687855468683, 4SRDVB-PL
Specifications
Knockout Diameter: | 1/2 in, 21/32 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 30.300 in³ |
Number of Knockouts: | 8 |
Knockouts: | Yes |
Knockout Diameter: | 1/2 in, 21/32 in |
Material: | Steel |
Cubic Inches: | 30.300 in³ |
Knockouts: | Yes |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 2 1/8 in |
Number of Knockouts: | 8 |
Customer Reviews
No reviews for this product
(0)