Manual Starter, Fractional Horsepower, 16A, 1P, 1 HP at 277VAC, Key Operated w/Guard

Item #: 23287

Cat #: 2510FG5

UPC: 785901554011

Sign In or Register to view pricing and more.
Square D,MANUAL STARTER 277VAC,0.5 and 0.75 Inch Knockouts (top and bottom) Screw Clamp,1 hp 277 V AC-1 hp 230 V AC-1 hp 115 V AC,1 phase,16 A,277 V AC,F,NEMA 1 plastic standard size,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Single Unit Manual Starter,Single Unit Metal Box - General Purpose,Thermal - Melting Alloy,UL Listed - CSA Certified - CE Marked

Overview

Square D,MANUAL STARTER 277VAC,0.5 and 0.75 Inch Knockouts (top and bottom) Screw Clamp,1 hp 277 V AC-1 hp 230 V AC-1 hp 115 V AC,1 phase,16 A,277 V AC,F,NEMA 1 plastic standard size,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Single Unit Manual Starter,Single Unit Metal Box - General Purpose,Thermal - Melting Alloy,UL Listed - CSA Certified - CE Marked
Type F fractional horsepower starters provide overload protection as well as manual “On-Off” control for small motors in a variety of industrial and commercial installations.
Also known as: 785901554011, 2510FG5

Specifications

Horsepower: 1
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Horsepower: 1
Phase: 1
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)