22" Swivel LED Undercabinet Module, 30/35/40K, White

Item #: 2328170

Cat #: UPLD-22IN-SWW4-90CRI-WH-M6

UPC: 193048486896

Sign In or Register to view pricing and more.
Documents & Guides
22 Inch Swivel LED Undercabinet Module, 90 CRI, Selectable CCT: 3000/3500/4000K, White

Overview

22 Inch Swivel LED Undercabinet Module, 90 CRI, Selectable CCT: 3000/3500/4000K, White
The UPLD Swivel LED undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides task or accent lighting in commercial, retail, hospitality and residential applications. Ideal for use over and under cabinets, display cases, task lighting, office lighting, coves and utility/work areas.
Also known as: 193048486896, UPLD-22IN-SWW4-90CRI-WH-M6

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Length: 22 in
Color: White
Color Rendering Index (CRI): 90
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color: White
Length: 22 in
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)