9WLED/RDL/5-6/5CCT-SEL/RD

Item #: 2327787

Cat #: S11801R1

UPC: 045923947766

Sign In or Register to view pricing and more.
9 Watt LED Downlight Retrofit; 5-6 Inches; CCT Selectable; Round; White Finish; 120 Volt

Overview

9 Watt LED Downlight Retrofit; 5-6 Inches; CCT Selectable; Round; White Finish; 120 Volt
SATCO|NUVO’s S11801R1 LED Retrofit Downlight is the easy way to convert traditional recessed lighting to LED. This 5/6-inch round fixture is sized for, and comes ready with, an E26 base adapter for instant illumination when installed with existing cans. The stepped baffle design reduces glare, and the fixture produces exceptional color rendering to enhance any environment from home to office.
Also known as: 045923947766, S11801R1

Specifications

Size: 6 in, 5 in
Volts AC: 120
Lumens: 800
Color: White
Wattage: 9
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in, 5 in
Lumens: 800
Wattage: 9
Dimmable: Yes
Volts AC: 120
Color: White
Standards: California Proposition 65, California Title 24
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)