5.5G16.5/LED/WH/940/120V/E26

Item #: 2327785

Cat #: S21225

UPC: 045923205408

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt G16.5 LED; White; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

5.5 Watt G16.5 LED; White; Medium Base; 90 CRI; 4000K; 120 Volt
Satco's S21225 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923205408, S21225

Specifications

Shape: G16-1/2 (Globe)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 5.500
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)