Latrobe 1-Light Pendant Ceiling Light, Black

Item #: 2327327

Cat #: P500229-031

UPC: 785247241392

Sign In or Register to view pricing and more.
Documents & Guides
Latrobe 1 Light Matte Black Pendant Ceiling Light, Width: 7", Height: 17", Max Height: 139"

Overview

Latrobe 1 Light Matte Black Pendant Ceiling Light, Width: 7", Height: 17", Max Height: 139"
Introduce a pop of personality into your home with this pendant. A round ceiling plate coated in a black finish anchors the pendant in place as the light source hangs below. A bottle-inspired clear glass shade adds a twist to a simple industrial style that brings this light fixture's vintage charm to the forefront of your home's lighting design.
Also known as: 785247241392, P500229-031

Specifications

Color: Matte Black
Standards: California Proposition 65
Light Technology: Incandescent
Color: Matte Black
Light Technology: Incandescent
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)