Power Supply, 480W, 36 - 42VDC Output, 13.3A, 240VAC, 300VDC Input

Item #: 232727

Cat #: 1606-XLS480G

UPC: 612598713271

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 480 Watt, 36 - 42 Volt DC Output, 13.3 Amp, 240 Volt AC, 300 Volt DC Input

Overview

Power Supply, 480 Watt, 36 - 42 Volt DC Output, 13.3 Amp, 240 Volt AC, 300 Volt DC Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS480G from Rockwell Automation® is a 480 W, 100-240 V AC or 110-150 V DC input, 36-42 V DC output, 13.3 A output power supply with parallel operation.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598713271, 1606-XLS480G

Specifications

Type: Power Supply
Phase: 1
Wattage: 480
Volts DC Range: 300, 42 - 110
Type: Power Supply
Wattage: 480
Phase: 1
Volts DC Range: 300, 42 - 110

Customer Reviews

No reviews for this product
(0)