32V 5A AUTOMOTIVE FUSE E

Item #: 23272

Cat #: AF-5

UPC: 782001244071

Sign In or Register to view pricing and more.
Documents & Guides
32V 5A AUTOMOTIVE FUSE E

Overview

32V 5A AUTOMOTIVE FUSE E
Also known as: 782001244071, AF-5

Specifications

Amps: 5
Volts DC: 32
Mounting: Socket
Color: Tan
Family / Style: AF
Interrupt Rating AC: 1 kA
Amps: 5
Mounting: Socket
Family / Style: AF
Volts DC: 32
Color: Tan
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)