LED Flood Light, 30/40/50K, Dark Bronze

Item #: 2327066

Cat #: ESXF5-ALO-SWW2-UVOLT-YS-DDB

UPC: 197589243710

Documents & Guides
LED Flood Light: 120-347V, Adjustable Lumens: 30000/40000/50000, Switchable Color Temperature (CCT): 3000K/4000K/5000K, Dusk-to-Dawn Operation: Switchable On/Off, Yoke & Slipfitter Mount Included, Dark Bronze. *Replaces 1000W HID* Lithonia CI Code: *283G2F
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Flood Light: 120-347V, Adjustable Lumens: 30000/40000/50000, Switchable Color Temperature (CCT): 3000K/4000K/5000K, Dusk-to-Dawn Operation: Switchable On/Off, Yoke & Slipfitter Mount Included, Dark Bronze. *Replaces 1000W HID* Lithonia CI Code: *283G2F
The Lithonia Lighting® ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering on superior illumination and offers easy access to controls for color switching, lumen switching and selectable photocell. Available in four sizes, ESXF comes with the two most common mountings already included in the box, making on-the-spot reconfiguring quick and easy. No more go-backs! 
Also known as: 197589243710, ESXF5-ALO-SWW2-UVOLT-YS-DDB

Specifications

Lumens: 50000, 40000, 30000, Selectable
Mounting: Yoke, Slipfitter
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Dark Bronze
Light Technology: LED
Volts AC Range: 120 - 347
Lumens: 50000, 40000, 30000, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Mounting: Yoke, Slipfitter
Color: Dark Bronze
Volts AC Range: 120 - 347

Customer Reviews

No reviews for this product
(0)