LED Canopy Luminaire, 30/40/50K, White
Item #: 2327060
Cat #: CNY-LED-ALO-SWW2-UVOLT-PE-PIR-WH-M2
UPC: 197589495126
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Canopy Luminaire, 34/52/75 Watt, 120-347V, 80 CRI, 5000/7500/10000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On/Off Photocell Included, White
Overview
LED Canopy Luminaire, 34/52/75 Watt, 120-347V, 80 CRI, 5000/7500/10000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On/Off Photocell Included, White
The Lithonia Lighting CNY LED ALO canopy luminaire is a versatile, energy-efficient solution for surface-mount applications for walkways, overhangs, and parking garages. Adjustable switch panel easily changes lumen output, color temperature, integrated photocell, and integrated motion sensor. The low profile frosted lens creates a visually comfortable illumination and even distribution.
Also known as: 197589495126, CNY-LED-ALO-SWW2-UVOLT-PE-PIR-WH-M2
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Lumens: | 5000, 7500, 10000, Selectable |
Type: | Photocell |
Color Rendering Index (CRI): | 80 |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 347 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Type: | Photocell |
Color: | White |
Volts AC Range: | 120 - 347 |
Lumens: | 5000, 7500, 10000, Selectable |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)