LED Low Profile Flush Mount 11" Round

Item #: 2327057

Cat #: FMLR-11IN-SWW5-90CRI-WBT-M4

UPC: 196183681843

Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Fixture: 11" Round Flush Mount with Interchangeable Trim; 1200 Lumens; 18 Watt; Selectable CCT: 2700K/3000K/ 3500K/4000K/5000K; 90CRI; 120V; White/Black Trim Ring. CI Code: *281R2M

Overview

LED Low Profile Fixture: 11" Round Flush Mount with Interchangeable Trim; 1200 Lumens; 18 Watt; Selectable CCT: 2700K/3000K/ 3500K/4000K/5000K; 90CRI; 120V; White/Black Trim Ring. CI Code: *281R2M
The round low profile 11in. LED Flush Mount features an acrylic diffuser with a sleek, compact design with a touch of modern elegance. A white and black trim ring included to interchange the design to compliment any decor. An integrated 5CCT switch (2700K/3000K/4000K/5000K) allows the end user to fine-tune the feel of their space to insure the right amount of light.
Also known as: 196183681843, FMLR-11IN-SWW5-90CRI-WBT-M4

Specifications

Mounting: Flush
Wattage: 18
Volts AC: 120
Diameter: 11 in
Color: Black/White, Black, White
Color Rendering Index (CRI): 90
Lumens: 1200
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Mounting: Flush
Volts AC: 120
Color: Black/White, Black, White
Lumens: 1200
Dimmable: Yes
Wattage: 18
Diameter: 11 in
Color Rendering Index (CRI): 90
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)