Duplex Receptacle, Tamper Resistant, 20A, Sienna

Item #: 2326968

Cat #: NTR-20-TR-SI

UPC: 027557619158

Sign In or Register to view pricing and more.
Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Sienna

Overview

Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Sienna
Duplex 20 A receptacle, tamper resistant, 125V/20A in sienna
Also known as: 027557619158, NTR-20-TR-SI

Specifications

Type: Receptacle, Tamper-Resistant, USB, Duplex
Amps: 20
Mounting: Screwless
Volts AC: 125
Color: Sienna
Type: Receptacle, Tamper-Resistant, USB, Duplex
Mounting: Screwless
Color: Sienna
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)