Insulated Ferrule, single wire, 18 AWG (

Item #: 23264

Cat #: FSD76-12-D

UPC: 074983762507

Documents & Guides
Polypropylene insulated ferrules single wire gray DIN end sleeve,18 AWG (.75mm²), .47(12.0mm) pin length.
Sign In or Register to view pricing and more.

Overview

Polypropylene insulated ferrules single wire gray DIN end sleeve,18 AWG (.75mm²), .47(12.0mm) pin length.
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983762507, FSD76-12-D

Specifications

Material: Copper
Color: Gray
Material: Copper
Color: Gray

Customer Reviews

No reviews for this product
(0)