XS512B1PAL2 PROXIMITY SENSOR 12

Item #: 232622

Cat #: XS512B1PAL2

UPC: 78590151788

Sign In or Register to view pricing and more.

Overview

XS512B1 PAL2 SENSOR
Also known as: 78590151788, XS512B1PAL2

Specifications

Length: 2 m
Amps: 0.200
IP/NEMA Rating: IP68, IP69K
Diameter: 12 mm
Range: 2 mm
Material: Nickel Plated Brass
Standards: California Proposition 65
Mounting: Threaded
Volts DC: 12/24
Length: 2 m
IP/NEMA Rating: IP68, IP69K
Range: 2 mm
Standards: California Proposition 65
Volts DC: 12/24
Amps: 0.200
Diameter: 12 mm
Material: Nickel Plated Brass
Mounting: Threaded

Customer Reviews

No reviews for this product
(0)