Transformer, Control, 500VA, 120 x 240 Primary- 24 Secondary, 1PH

Item #: 232507

Cat #: PH500PG

UPC: 803423078188

500 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
Sign In or Register to view pricing and more.

No associated products found.

Overview

500 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
Also known as: 803423078188, PH500PG

Specifications

Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 120/240, 110/220, 115/230
Secondary Voltage: 11.5/23, 11/22
Type: Industrial Control, Transformer
Primary Voltage: 120/240, 110/220, 115/230
Volt Amps: 500
Secondary Voltage: 11.5/23, 11/22

Customer Reviews

No reviews for this product
(0)