2-1/2", Wide-Range Strain-Relief Grip, 2.000" - 2.450"

Item #: 23248

Cat #: L7511

UPC: 078477971529

Documents & Guides
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 2.000 Inch - 2.450 Inch, Mesh Length: 13.5 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 2.000 Inch - 2.450 Inch, Mesh Length: 13.5 Inch
2-1/2-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, 2.000, 2.450 Cord Range
Also known as: 078477971529, L7511

Specifications

Length: 13 1/2 in
Diameter: 2 1/2 in
Material: Aluminum/Steel
Diameter Range: 2.000 - 2.450 in
Length: 13 1/2 in
Material: Aluminum/Steel
Diameter: 2 1/2 in
Diameter Range: 2.000 - 2.450 in

Customer Reviews

No reviews for this product
(0)