2 Light 11" Flush Mount, Brushed Nickel

Item #: 2324744

Cat #: 60-3261

UPC: 045923632617

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - 11" Flush with Frosted White Glass - Brushed Nickel Finish

Overview

2 Light - 11" Flush with Frosted White Glass - Brushed Nickel Finish
Satco's 60-3261 2 light, 11 inch flush mount fixture features a brushed Nickel Finish, accented with Frosted white Glass. Illuminate living rooms, dining rooms, and foyers with this elegant flush mount. Traditional, yet contemporary, this 2 light flush mount adds style to the home.
Also known as: 045923632617, 60-3261

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel, Frosted
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel, Frosted
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)