Willis LED Outdoor Flush, Textured Black

Item #: 2324742

Cat #: 62-653

UPC: 045923326530

Sign In or Register to view pricing and more.
Willis - LED Flush with Antique White Glass - Textured Black Finish

Overview

Willis - LED Flush with Antique White Glass - Textured Black Finish
Nuvo's Willis LED outdoor flush mount fixture is a charming lighting solution for outside the home. Illuminate porches, stoops, and decks with this textured black flush mount fixture. Dual A19 bulbs sit behind the antique white Glass of this understated wall lantern. Light the way to your home with the Willis collection.
Also known as: 045923326530, 62-653

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Black
Material: Glass
Wattage: 60
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Wattage: 60
Standards: California Proposition 65
Base: Medium Screw (E26)
Lumens: 800
Material: Glass
Color Rendering Index (CRI): 90+
Light Technology: LED

Customer Reviews

No reviews for this product
(0)