4' Low Profile Striplight, T8

Item #: 232463

Cat #: Z232MVOLTGEB10IS

UPC: 745975500680

Documents & Guides
Low Profile Strip Fixture, Length: 4', (x2) 32W T8 Lamps, 120/277V, Instant Start Electronic Ballast
Sign In or Register to view pricing and more.

No associated products found.

Overview

Low Profile Strip Fixture, Length: 4', (x2) 32W T8 Lamps, 120/277V, Instant Start Electronic Ballast
The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications.
Also known as: 745975500680, Z232MVOLTGEB10IS

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Light Technology: Fluorescent
Length: 4 ft, 48 in
Material: Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)