Insulated Ferrule, 18 AWG, Red, 15/32" Wire Strip Length

Item #: 23243

Cat #: FSD77-8-D

UPC: 074983762521

Sign In or Register to view pricing and more.
Insulated Ferrule, Single Wire DIN End Sleeve, 18 AWG, Red, 15/32" Wire Strip Length, .12" Max Wire Insulation, Pack of 500

Overview

Insulated Ferrule, Single Wire DIN End Sleeve, 18 AWG, Red, 15/32" Wire Strip Length, .12" Max Wire Insulation, Pack of 500
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983762521, FSD77-8-D

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 18
Color: Red
Allowable Gauge Range: 18
Material: Copper

Customer Reviews

No reviews for this product
(0)