Drop Opal Trim, 6", Plastic White, Limited Quantities Available

Item #: 23242

Cat #: 21-PW

UPC: 661209001221

Sign In or Register to view pricing and more.
Documents & Guides
Drop Opal Trim, 6", Plastic White

Overview

Drop Opal Trim, 6", Plastic White
Also known as: 661209001221, 21-PW

Specifications

Type: Drop Opal, Trim
Color: White
Diameter: 6 in
Type: Drop Opal, Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)