Safety Switch, 800A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X

Item #: 232376

Cat #: DH367NWK

UPC: 786685234946

Sign In or Register to view pricing and more.
600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 4x

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 4x
Also known as: 786685234946, DH367NWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Amps: 800
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Volts AC: 600

Customer Reviews

No reviews for this product
(0)