Unilet 3/4 Thrd 3 Gang

Item #: 232369

Cat #: FSS-3-75

UPC: 781381353106

Sign In or Register to view pricing and more.
Documents & Guides
App Fss-3-75 3g Mall Fss box

Overview

App Fss-3-75 3g Mall Fss box
UNILETS FSS Shallow Depth 3-Gang Cast Device Box, Number Of Outlet: 2, Material:Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN Hub, Cubic Capacity: 40 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 6.44 IN, Depth: 2 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Also known as: 781381353106, FSS-3-75

Specifications

Gangs: 2
Material: Iron Alloy
Hub Diameter: 3/4 in
Number of Hubs: 2
Gangs: 2
Hub Diameter: 3/4 in
Material: Iron Alloy
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)