Pilot Device, 1NC Contact Block, 22.5mm, 10A, 600VAC

Item #: 23231

Cat #: ZBE102

UPC: 785901355649

Sign In or Register to view pricing and more.
Pilot Device, 1 Normally Closed, Contact Block, 22.5 mm, 10 Amp, 600 Volt AC

Overview

Pilot Device, 1 Normally Closed, Contact Block, 22.5 mm, 10 Amp, 600 Volt AC
Also known as: 785901355649, ZBE102

Specifications

Type: Pilot Device, Contact Block, 1 N.C.
Amps: 10
Size: 22.5 mm
Mounting: Front
Poles: 1
Material: Plastic
Volts AC: 600
Standards: California Proposition 65
Type: Pilot Device, Contact Block, 1 N.C.
Size: 22.5 mm
Poles: 1
Volts AC: 600
Amps: 10
Mounting: Front
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)