Glazed Doors, DNG, 2182 x 793 x 17mm, Light Gray, Mild Steel

Item #: 2322575

Cat #: DNG2208R5

UPC: 783510467883

Sign In or Register to view pricing and more.
Documents & Guides
Glazed Doors, DNG, 2182 x 793 x 17mm, Light Gray, Mild Steel

Overview

Glazed Doors, DNG, 2182 x 793 x 17mm, Light Gray, Mild Steel
Glazed door with fitted clear safety glass to view the inside of the enclosure. Equipped with double-bit 3 mm lock system and door frame. Allows all options of the locking program. Compatible with combinable and compact enclosure ranges. Electrical components can be viewed while the door is closed, which keeps unauthorized personnel out and maintains the ingress protection.
Also known as: 783510467883, DNG2208R5

Specifications

Material: Steel
Depth: 0.660 in
Width: 31.220 in
Height: 85.910 in
Material: Steel
Width: 31.220 in
Depth: 0.660 in
Height: 85.910 in

Customer Reviews

No reviews for this product
(0)