Fluorescent Lamp, Extended Performance, T8, 48", 32W, 5000K

Item #: 232247

Cat #: FO32/850/XP/XL/ECO3

UPC: 046135220029

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, Long Life, T8, 32 Watt, 5000K, Base: Medium Bipin, 81 CRI, Lumens: 2950, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22002* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, Long Life, T8, 32 Watt, 5000K, Base: Medium Bipin, 81 CRI, Lumens: 2950, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22002* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135220029, FO32/850/XP/XL/ECO3

Specifications

Color Rendering Index (CRI): 81
Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2950
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 81
Color Temperature: 5000 (Bright White)
Material: Glass
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2950
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)