This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 12/3R, 30A, 3P, 600VAC, Heavy Duty
Item #: 23221
Cat #: H361AWK
UPC: 78590148199
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 12/3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Overview
Disconnect Switch, Fused, NEMA 12/3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
he Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Single Throw Safety Switch has a rated current of 30A and is UL listed with a NEMA 3R/12 rating of protection. This 3-pole switch has operational voltage ratings of & 600VAC/DC. The enclosure is made of galvannealed steel and has no neutral installed. This fusible disconnect has a short circuit current rating of 10kA to 200kA. This safety switch accepts H,J,K,L,Rfuse types and is surface mounted. This switch comes with an 18 months warranty.
Also known as: 78590148199, H361AWK
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Volts DC: | 600 |
Amps: | 30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)