Motor Starter, Manual, 16 Amp , 277 Volt AC, 1 Horse Power, 1-Phase, 2-Pole, Toggle

Item #: 23215

Cat #: 2510FO2

UPC: 78590155415

Sign In or Register to view pricing and more.
Motor Starter, Manual, 16 Amp, 277 Volt AC, 1 Horse Power, 1-Phase, 2-Pole, Toggle

Overview

Motor Starter, Manual, 16 Amp, 277 Volt AC, 1 Horse Power, 1-Phase, 2-Pole, Toggle
Square D 2510F fractional motor manual starter provide overload protection and manual On Off control for small single phase AC motors. Open style starter fits industry standard single-gang switch boxes for direct mounting in a wall or machine using any standard cover plate with a standard single cutout. Overload heater element is ordered separately to match motor data. Pilot light option is available. A variety of enclosures are available. Units are UL Recognized and CSA Certified for global applications. This 2 pole nonreversing manual starter has a 16A current rating. Starter has a 1 HP at 115 VAC, 2 HP at 230 VAC, 1 HP at 277 VAC and 0.75 HP at 115 and 230 VDC ratings. This NEMA 1 general purpose enclosure is a surface mounting enclosure. This manual starter is 4.13 inches tall, 1.69 inches wide and 2.22 inches deep. It weighs 0.33 lb. This device is without a pilot light indicator. Manual starter is UL listed and CSA certified.
Also known as: 78590155415, 2510FO2

Specifications

Horsepower: 1
Poles: 2
Mounting: Box
Volts AC: 277
Phase: 1
Amps: 16
Standards: California Proposition 65
Horsepower: 1
Mounting: Box
Phase: 1
Standards: California Proposition 65
Poles: 2
Volts AC: 277
Amps: 16

Customer Reviews

No reviews for this product
(0)