2' x 2' LED Backlit Panel, 20/30/35W, 35/40/50K

Item #: 2320992

Cat #: KT-BPLED35PS-22C-8CSA-VDIM

UPC: 843654156989

Documents & Guides
2 Ft. x 2 Ft. LED Backlit Panel, 20/30/35 Watt, 120-277V, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 2 Ft. LED Backlit Panel, 20/30/35 Watt, 120-277V, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming
Also known as: 843654156989, KT-BPLED35PS-22C-8CSA-VDIM

Specifications

Wattage: 35, 20, 30, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35, 20, 30, Selectable
Width: 24 in, 2 ft
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)