Lighting Transformer, Electronic, 600W, 12 - 15VDC, 120VAC

Item #: 232038

Cat #: TSS654-15

UPC: 783352015013

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Transformer, Electronic, 600 Watt, 12 - 15 Volt DC, Multi-Tap Output, 120 Volt AC, Input, Corded, Stainless Steel Enclosure

Overview

Lighting Transformer, Electronic, 600 Watt, 12 - 15 Volt DC, Multi-Tap Output, 120 Volt AC, Input, Corded, Stainless Steel Enclosure
Also known as: 783352015013, TSS654-15

Specifications

Wattage: 600
Volts AC: 120
Volts DC: 12/15
Wattage: 600
Volts DC: 12/15
Volts AC: 120

Customer Reviews

No reviews for this product
(0)