9W BR30 LED Lamp, 27-50K

Item #: 2320286

Cat #: KT-LED9BR30-8CSF

UPC: 843654104126

Documents & Guides
BR30 FLOOD 65W EQUIVALENT 9W LED COLOR SELECT 27/30/35/40/50K 80 CRI 100DEG BEAM ANGLE E26 MEDIUM BASE
Sign In or Register to view pricing and more.

No associated products found.

Overview

BR30 FLOOD 65W EQUIVALENT 9W LED COLOR SELECT 27/30/35/40/50K 80 CRI 100DEG BEAM ANGLE E26 MEDIUM BASE
Also known as: 843654104126, KT-LED9BR30-8CSF

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 800
Wattage: 9
Dimmable: Yes
Angle: 100°
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 9
Angle: 100°
Shape: BR30 (Bulged Reflector)
Lumens: 800
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)