1
more
![GRIDIRON™ Traditional Jacket, XL, Black GRIDIRON™ Traditional Jacket, XL, Black](https://rexel-cdn.com/products/253b1front.jpg?i=96BCFB30-9285-4C85-90D0-7786447D4AEA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
GRIDIRON™ Traditional Jacket, NO DAYS OFF™ Weather Protection Provides Wind and Water Resistance To Outlast the Elements, (4) Large Outer Pockets, (1) Inner Zip Pocket, Size: XL, Color: Black
Overview
GRIDIRON™ Traditional Jacket, NO DAYS OFF™ Weather Protection Provides Wind and Water Resistance To Outlast the Elements, (4) Large Outer Pockets, (1) Inner Zip Pocket, Size: XL, Color: Black
Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.
Also known as: 045242515431, 253B-XL
Specifications
Type: | Jacket, Insulated |
Size: | XL |
Color: | Black |
Type: | Jacket, Insulated |
Color: | Black |
Size: | XL |
Customer Reviews
No reviews for this product
(0)