This product may not be available in all locations.
Load Center, Mechanical Interlock, Dead Front Cover, Surface
Item #: 231953
Cat #: CH8DSM
UPC: 782113099637
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Load Center, Mechanical Interlock, Dead Front Cover, Surface, Type A, for 2 CH Breakers Mounted Across from Each Other, NEMA 1, Box Size D
Overview
Load Center, Mechanical Interlock, Dead Front Cover, Surface, Type A, for 2 CH Breakers Mounted Across from Each Other, NEMA 1, Box Size D
Also known as: 782113099637, CH8DSM
Specifications
Mounting: | Flush, Surface |
Family / Style: | CH |
Size: | D |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Flush, Surface |
Size: | D |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)