6 AWG Transformer Riser Wire, Soft Drawn Solid Copper

Item #: 2318804

Cat #: 6SDSOLTRRISE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
6 AWG Transformer Riser Wire, Soft Drawn Solid Copper

Overview

6 AWG Transformer Riser Wire, Soft Drawn Solid Copper
Used on transformers as connection between line conductor and transformer primary bushing in applications where protection from momentary contact from wildlife is needed. Although not treated as an insulation, the covering on transformer riser wire does provide an increased level of protection from momentary grounded contacts caused by wildlife, excessive wind and tree limbs or other grounded objects in the proximity of the high voltage lead. May be used on distribution system voltages up to 35kV line-to-line. 
Also known as: 6SDSOLTRRISE

Specifications

Material: Copper
Color: Black
Gauge: 6
Stranding: Solid
Material: Copper
Gauge: 6
Color: Black
Stranding: Solid

Customer Reviews

No reviews for this product
(0)