This product may not be available in all locations.
3
more

Disconnect Switch, Fusible, NEMA 12/3R, 60A, 3P, 600VAC, Heavy Duty
Item #: 23188
Cat #: H362AWK
UPC: 78590148216
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 12/3R, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Overview
Disconnect Switch, Fused, NEMA 12/3R, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Also known as: 78590148216, H362AWK
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 3 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 3 |
Volts DC: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)