Bulb Fluor.26w Pl Triple Twin

Item #: 231858

Cat #: 97046

UPC: 785652970467

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 26W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs.

Overview

Compact Fluorescent Lamp, 26W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs.
Also known as: 785652970467, 97046

Specifications

Lumens: 1800, 1600
Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Lumens: 1800, 1600
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Light Technology: Fluorescent
Wattage: 26
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: 4-Pin (GX24q-3)

Customer Reviews

No reviews for this product
(0)