42W T4 CFL Lamp, 35K

Item #: 231852

Cat #: 109034

UPC: 807154190348

Sign In or Register to view pricing and more.
Documents & Guides
CFL Triple Tube 4-Pin Electronic T4 Bulb GX24Q-4 Base 42W 3500K Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

CFL Triple Tube 4-Pin Electronic T4 Bulb GX24Q-4 Base 42W 3500K Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 807154190348, 109034

Specifications

Wattage: 42
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Base: 4-Pin (GX24q-4)
Wattage: 42
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GX24q-4)
Lumens: 3200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)