This product may not be available in all locations.



Disconnect Switch, 60A, 600VDC, 1P, Non-Fusible, NEMA 3R
Item #: 231851
Cat #: DH162URKN
UPC: 786685375700
Documents & Guides
60 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 16.35", W: 8.87", D: 5.25".
Sign In or Register to view pricing and more.
No associated products found.
Overview
60 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 16.35", W: 8.87", D: 5.25".
Meet current and future solar energy transition needs with Eaton’s renewable energy disconnects for AC and DC voltages. Applicable for bidirectional flow of power, and available in a wide range of enclosure ratings, from NEMA 1 for indoor applications, to a more rugged NEMA 4X stainless steel. Their robust safety switch design also protects people, property and investment. AC disconnects enable operation with a wide range of voltages and lead the way forward with 800 and 1000 VAC switching solutions. DC disconnects provide reliability to systems with higher voltages, including an industry-first 1500 VDC safety switch design.
Also known as: 786685375700, DH162URKN
Specifications
Volts DC: | 600 |
Mounting: | Surface |
Poles: | 1 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 600 |
Poles: | 1 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)