LED Floodlight, TM, 25,000L/4500K

Item #: 2318333

Cat #: PFL2GH25L45K

UPC: 765364023026

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Trunnion-Mount, 120-277V, Lumens: 25,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze

Overview

LED Floodlight, Trunnion-Mount, 120-277V, Lumens: 25,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: 765364023026, PFL2GH25L45K

Specifications

Lumens: 25000
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 25000
Color Temperature: 4500 (Cool White)
Light Technology: LED
Mounting: Trunnion
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)