Insulated Standoff Bushing with SS Bracket
Item #: 2318192
Cat #: ISB225S
UPC: 194006000857
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Standoff Bushing with SS Bracket, 200A, 25kV
Overview
Insulated Standoff Bushing with SS Bracket, 200A, 25kV
Eaton’s Cooper Power series 200 A, 25 kV Insulated Standoff Bushing meets the full requirements of IEEE Std 386 standard - Separable Insulated Connector Systems and provides a single loadbreak interface made of high quality peroxide-cured EPDM rubber. It is used to isolate and sectionalize energized cable in pad-mounted cabinets, underground vaults, and other apparatus. Temporary or permanent parking of energized 200 A, 15.2/26.3 kV loadbreak elbow connectors that conform to IEEE Std 386 standard is simplified with use of the insulated standoff bushing. The insulated standoff bushing is designed to be installed in the parking stand mounted on a transformer or other apparatus. A grounding lug is provided on the standoff bushing bracket for attachment of a drain wire to ensure deadfront construction. When mated with a comparably rated product, the insulated standoff bushing provides a fully-shielded, submersible, separable connector for energized operation.
Also known as: 194006000857, ISB225S
Specifications
Amps: | 200 |
Volts AC: | 25kV |
Amps: | 200 |
Volts AC: | 25kV |
Customer Reviews
No reviews for this product
(0)