Multi 9 - C60 UL1077 - MCB - 1P - 6 A - B Curve - 277 V - 5 kA

Item #: 231771

Cat #: MG24114

UPC: 785901880141

Sign In or Register to view pricing and more.
Multi 9 - C60 UL1077 - MCB - 1P - 6 A - B Curve - 277 V - 5 kA

Overview

Multi 9 - C60 UL1077 - MCB - 1P - 6 A - B Curve - 277 V - 5 kA
Also known as: 785901880141, MG24114

Specifications

Length: 3 in
Length: 3 in

Customer Reviews

No reviews for this product
(0)